

€2,605.63/ pieceexcl. VAT
€3,152.81incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | AR |
Shaft diameter | 2.7/8 in |
Outer Diameter | 73 mm |
Width | 136.5 mm |
Outer ring width | 77.8 mm |
Dynamic load rating | 62.14 kN |
With sealing | Yes |
Limiting speed | 2450 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |