

€550.61/ pieceexcl. VAT
€666.24incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | AR |
Shaft diameter | 1.1/2 in |
Outer Diameter | 38.1 mm |
Width | 85.7 mm |
Outer ring width | 49.2 mm |
Dynamic load rating | 32.65 kN |
With sealing | Yes |
Limiting speed | 4150 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |