

€331.61/ pieceexcl. VAT
€401.25incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | AR |
Shaft diameter | 11/16 in |
Outer Diameter | 17.5 mm |
Width | 52.4 mm |
Outer ring width | 31 mm |
Dynamic load rating | 11.61 kN |
With sealing | Yes |
Limiting speed | 7300 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |