SEALMASTER

SEALMASTER Insert bearing Cylindrical Outer Ring Setscrew Locking AR-2-010C

  • ERIKS:23979733
  • Manufacturer:662461025321
Image 1
Save to list

€312.15/ pieceexcl. VAT

€377.70incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
AR-C
Shaft diameter
5/8 in
Outer Diameter
15.875 mm
Width
52.4 mm
Outer ring width
31 mm
Dynamic load rating
11.61 kN
With sealing
Yes
Limiting speed
6450 rpm
Model
Cylindrical Outer Ring
Shaft Locking Type
Setscrew Locking