

€667.76/ pieceexcl. VAT
€807.99incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | AR-C |
Shaft diameter | 2 in |
Outer Diameter | 50.8 mm |
Width | 98.4 mm |
Outer ring width | 51.6 mm |
Dynamic load rating | 35.09 kN |
With sealing | Yes |
Limiting speed | 3550 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |