SEALMASTER

SEALMASTER Insert bearing Cylindrical Outer Ring Setscrew Locking AR-1-2

  • ERIKS:23979728
  • Manufacturer:662461009406
Image 1
Save to list

€1,092.87/ pieceexcl. VAT

€1,322.37incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
AR
Shaft diameter
2 in
Outer Diameter
50.8 mm
Width
98.4 mm
Outer ring width
51.6 mm
Dynamic load rating
35.09 kN
With sealing
Yes
Limiting speed
3550 rpm
Model
Cylindrical Outer Ring
Shaft Locking Type
Setscrew Locking