SEALMASTER

SEALMASTER Insert bearing Cylindrical Outer Ring Setscrew Locking AR-1-14

  • ERIKS:23979726
  • Manufacturer:662461009390
Image 1
Save to list

€574.40/ pieceexcl. VAT

€695.02incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
AR
Shaft diameter
1.1/4 in
Outer Diameter
31.75 mm
Width
68.2 mm
Outer ring width
38.1 mm
Dynamic load rating
4.38 kN
With sealing
Yes
Limiting speed
5450 rpm
Model
Cylindrical Outer Ring
Shaft Locking Type
Setscrew Locking