

€1,721.47/ pieceexcl. VAT
€2,082.98incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SEHB |
Housing style | Hanger Bearing |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 3.3/16 in |
Length | 174.63 mm |
Height | 211.14 mm |
Width | 82.55 mm |
Shaft height | 123.83 mm |