




€1,157.67/ pieceexcl. VAT
€1,400.78incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SEHB |
Housing style | Hanger Bearing |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 2.7/16 in |
Length | 142.88 mm |
Height | 173.04 mm |
Width | 58.67 mm |
Shaft height | 101.6 mm |