




€680.86/ pieceexcl. VAT
€823.84incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SEHB BDZ |
Housing style | Hanger Bearing |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 2 in |
Length | 51.49 mm |
Height | 138.18 mm |
Width | 47.75 mm |
Shaft height | 82.55 mm |
Outer Diameter | 62.71 mm |
Housing | One Piece |