SEALMASTER

SEALMASTER Hanger Bearing Unit Setscrew Locking SEHB-305C

  • ERIKS:23987750
  • Manufacturer:662461051238
Image 1
Overview

This hanger unit bearing is designed for static misalignment applications with a powder-coated cast iron housing, a single lip contact seal, and excellent lubrication retention.

Features
  • Land riding retainer design improves grease circulation
  • Zone-hardened inner ring enhances wear resistance
  • Powder-coated housing resists corrosion and extends service life
  • Single lip contact seal protects against contaminants
Application & Usage
  • Compatible with industrial equipment needing secure shaft locking
  • Ideal for processing machinery exposed to high temperatures
Save to list

€476.00/ pieceexcl. VAT

€575.96incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SEHB
Housing style
Hanger Bearing
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Shaft diameter
25 mm
Length
79.4 mm
Height
103.2 mm
Width
39.62 mm
Shaft height
63.5 mm
Housing
Hanger Unit