SEALMASTER

SEALMASTER Hanger Bearing Unit Setscrew Locking SEHB-28

  • ERIKS:23440827
  • Manufacturer:662461003138
Image 1
Image 2
Image 1
Image 2
Overview

This Sealmaster SEHB-28 hanger unit employs a one-piece cast iron housing with powder coating and a 52100 steel ball bearing insert featuring setscrew locking for static misalignment up to ±2.0 degrees and relubrication capability via 1/8 NPT fitting.

Features
  • Polyphenylene sulphide cage endures elevated temperatures up to 220 degrees Fahrenheit without deformation.
  • Lock pin and dimple arrangement supports targeted greasing while countering rotational slippage.
  • Land riding retainer configuration promotes full circumference grease flow maximising lubricant efficacy.
  • Felt labyrinth seal combined with flinger repels dust ingress in arid settings prolonging operational intervals.
  • Zone hardened inner ring with 120 degree spacing setscrews secures shaft fixation and reduces loosening from vibration.
Application & Usage
  • Used with idler mounts in belt drive assemblies for machinery.
  • Compatible with fan shaft suspensions in industrial ventilation setups.
  • Ideal for overhead conveyor supports in aggregate handling facilities.
Save to list

€696.80/ pieceexcl. VAT

€843.13incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SEHB
Housing style
Hanger Bearing
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Shaft diameter
44.45 mm
Shaft diameter
1.3/4 in
Length
111.13 mm
Height
138.11 mm
Width
51.56 mm
Shaft height
82.55 mm
Bearing
Ball Bearing
Housing
Cast Iron Housing