




€609.03/ pieceexcl. VAT
€736.93incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SEHB |
Housing style | Hanger Bearing |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 1.1/2 in |
Length | 95.25 mm |
Height | 120.65 mm |
Width | 49.28 mm |
Shaft height | 73.03 mm |
Outer Diameter | 52.58 mm |