SEALMASTER

SEALMASTER Hanger Bearing Unit Setscrew Locking SEHB-23

  • ERIKS:23440826
  • Manufacturer:662461003077
Image 1
Image 2
Image 1
Image 2
Overview

This hanger block unit utilises a one-piece housing with a ball bearing insert for reliable shaft support. The housing is constructed from PPS – polyphenylene sulphide providing robust chemical resistance. Its black oxide finish ensures additional corrosion protection. The unit operates up to 220°F and supports relubrication to extend bearing service life.

Features
  • Ball bearing rolling element design reduces friction for smooth rotational movement
  • Relubrication option allows maintenance teams to extend operational lifespan and minimise downtime
  • PPS housing material ensures durability against chemicals and high temperatures
  • Black oxide bearing insert finish provides resistance to rust in demanding environments
  • One-piece hanger block housing offers enhanced rigidity for consistent load support
Application & Usage
  • Compatible with machinery needing corrosion-resistant bearings in humid or chemical-prone areas
  • Used with overhead equipment requiring stable midshaft support in processing facilities
  • Ideal for hanging shaft conveyors in bulk material handling systems
Save to list

€603.96/ pieceexcl. VAT

€730.79incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SEHB
Housing style
Hanger Bearing
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
1.7/16 in
Length
95.25 mm
Height
120.65 mm
Shaft height
73.03 mm