

€990.27/ pieceexcl. VAT
€1,198.23incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SEHB |
Housing style | Hanger Bearing |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 60 mm |
Length | 142.9 mm |
Height | 173 mm |
Shaft height | 101.6 mm |