SEALMASTER

SEALMASTER Hanger Bearing Unit Setscrew Locking SEHB-20

  • ERIKS:23987707
  • Manufacturer:662461003046
Image 1
Image 2
Image 1
Image 2
Overview

This Sealmaster SEHB-20 hanger unit employs a powder-coated cast iron housing and 52100 bearing steel ball insert with zone-hardened inner ring and setscrew locking at 120° spacing, supporting static misalignment up to ±2.0° and speeds to 4650 rpm in dry dusty settings.

Features
  • Standard duty ball bearing insert offers reliable load support for varied industrial loads
  • Exclusive lock pin and dimple prevent insert rotation while enabling targeted relubrication for consistent performance.
  • Land riding retainer allows full 360° grease flow around balls to optimise lubrication retention and minimise heat buildup.
  • Felt labyrinth seal paired with flinger blocks dust entry and extends service intervals in contaminated areas.
  • Zone hardened inner ring with faceted setscrews secures shaft attachment and reduces fretting wear during vibration.
Application & Usage
  • Compatible with shaft hangers in ventilation ducting for industrial facilities
  • Ideal for idler supports on belt conveyors in aggregate processing plants
  • Used with overhead trolleys in warehouse material handling systems
Save to list

€474.95/ pieceexcl. VAT

€574.69incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SEHB
Housing style
Hanger Bearing
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Shaft diameter
31.75 mm
Shaft diameter
1.1/4 in
Length
92.08 mm
Height
115.89 mm
Width
42.93 mm
Shaft height
69.85 mm
Outer Diameter
47.29 mm
Bearing
Bearing Steel Ball Bearing
Housing
One Piece