SEALMASTER

SEALMASTER Hanger Bearing Unit Setscrew Locking SEHB-16

  • ERIKS:23440825
  • Manufacturer:662461002995
Image 1
Image 2
Image 1
Image 2
Overview

This hanger block unit features a one-piece cast iron housing and a straight bore shape designed for static misalignment applications. The bearing insert is made from 52100 bearing steel offering strength and durability under demanding conditions. A land riding PPS cage and felt labyrinth seal help to retain lubrication while set screw shaft locking ensures secure installation. The unit accommodates relubrication and withstands a dynamic load of up to 4381lb.

Features
  • Set screw shaft locking type ensures reliable shaft retention preventing slippage
  • Land riding PPS cage minimises friction and heat generation improving bearing life
  • Felt labyrinth seal retains lubricant and prevents contamination extending service intervals
  • Cast iron housing construction enhances structural stability in rigorous environments
  • Straight bore shape provides precise shaft guidance reducing operational vibration
Application & Usage
  • Compatible with machinery requiring static misalignment capability in drive assemblies
  • Ideal for overhead shaft mounting in material handling systems
  • Used with conveyor hanger brackets in processing facilities
Save to list

€583.92/ pieceexcl. VAT

€706.54incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SEHB
Housing style
Hanger Bearing
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
1 in
Length
79.38 mm
Height
103.19 mm
Width
39.62 mm
Shaft height
63.5 mm