




€472.02/ pieceexcl. VAT
€571.14incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SEHB BDZ |
Housing style | Hanger Bearing |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 15/16 in |
Height | 103.12 mm |
Width | 39.62 mm |
Shaft height | 63.5 mm |
Bearing | Ball Bearing |
Housing | One Piece |