SEALMASTER

SEALMASTER Hanger Bearing Unit Setscrew Locking SEHB-15

  • ERIKS:23987692
  • Manufacturer:662461002988
Image 1
Image 2
Image 1
Image 2
Overview

This hanger unit bearing features a powder-coated cast iron housing with extended inner ring bearings, ideal for harsh environments. The zone-hardened inner ring and felt labyrinth seal provide durability in dusty conditions, while the land riding retainer ensures efficient lubrication and reduced maintenance.

Features
  • ±2.0° static misalignment capability provides flexible installation
  • Land riding retainer enhances lubrication efficiency and prolongs bearing life
  • Felt labyrinth seal protects against dust and contaminants
  • Zone-hardened inner ring for improved load handling and durability
  • Powder-coated cast iron housing resists corrosion in harsh environments
Application & Usage
  • Compatible with systems demanding high-speed, low-maintenance bearings
  • Ideal for installations requiring corrosion resistance and consistent lubrication
  • Used with machinery operating in dry or dusty environments
Save to list

€472.15/ pieceexcl. VAT

€571.30incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SEHB
Housing style
Hanger Bearing
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Shaft diameter
23.81 mm
Shaft diameter
15/16 in
Length
79.38 mm
Height
103.19 mm
Width
39.62 mm
Shaft height
63.5 mm
Outer Diameter
40.49 mm
Bearing
Ball Bearing
Housing
One Piece