SEALMASTER

SEALMASTER Hanger Bearing Unit Setscrew Locking SCHB-208

  • ERIKS:23987613
  • Manufacturer:662461052143
Image 1
Overview

This hanger block bearing unit features a one-piece cast iron housing with set screw locking and zone-hardened inner race. The standard-duty design supports a static load rating of 4467 lb at up to 4150 rpm. The powder-coated finish and 1/4-28 grease fitting enable relubrication for sustained overhead conveyor performance.

Features
  • Powder-coated housing resists corrosion, ensuring environmental durability
  • 4467 lb static load rating withstands suspended equipment weight
  • Relubrication via 1/4-28 fitting prolongs service life, reducing downtime
  • Hanger configuration supports overhead mounting, optimising space utilisation
  • Set screw locking secures shaft position, preventing axial displacement
Application & Usage
  • Compatible with agricultural feeders requiring hanger mounting
  • Ideal for material handling systems in tight spaces
  • Used with overhead conveyors for suspended load support
Save to list

€664.38/ pieceexcl. VAT

€803.90incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SCHB
Housing style
Hanger Bearing
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Shaft diameter
40 mm
Length
95.3 mm
Height
120.7 mm
Shaft height
73 mm
Outer Diameter
52.58 mm
Housing
Hanger Block