

€751.05/ pieceexcl. VAT
€908.77incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SEHBD |
Housing style | Hanger Bearing |
Bearing type | Ball bearing |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 42.86 mm |
Shaft diameter | 1.11/16 in |
Length | 111.13 mm |
Height | 138.11 mm |
Width | 51.56 mm |
Shaft height | 82.55 mm |
Outer Diameter | 62.71 mm |
Bearing | Ball Bearing |
Housing | One Piece |