

€805.54/ pieceexcl. VAT
€974.70incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SEHBD |
Housing style | Hanger Bearing |
Bearing type | Ball bearing |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 1 in |
Length | 79.38 mm |
Height | 103.19 mm |
Width | 39.62 mm |
Shaft height | 63.5 mm |