SEALMASTER

SEALMASTER Flanged bearing unit square Skwezloc Locking Collar SF-36T

  • ERIKS:23988321
  • Manufacturer:662461030127
Image 1
Image 2
Image 1
Image 2
Overview

This four-bolt flange block bearing unit features a cast iron housing with concentric shaft locking and straight bore of 2.25 in. The 52100 bearing steel insert and black oxide finish support a static load rating of 8150 lb at 4100 rpm. Relubrication via 1/8 NPT fitting and ±2.0° static misalignment ensure operational reliability in fixed installations.

Features
  • 52100 bearing steel ensures high strength under load
  • ±2.0° static misalignment tolerance accommodates minor shaft variations
  • 8150 lb static load rating withstands substantial radial forces
  • Relubrication via 1/8 NPT fitting extends service life, reducing downtime
  • Concentric locking distributes clamping force evenly, preventing shaft damage
Application & Usage
  • Compatible with material handling equipment in fixed setups
  • Ideal for conveyor systems requiring flange mounting
  • Used with industrial pumps for secure shaft retention
Save to list

€776.07/ pieceexcl. VAT

€939.04incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SF-T
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
5/8 INH
Shaft diameter
57.15 mm
Shaft diameter
2.1/4 in
Length
174.63 mm
Height
69.85 mm
Outer Diameter
75.72 mm
Centre distance of mounting holes
142.88 mm
Housing
Flange Block