SEALMASTER

SEALMASTER Flanged bearing unit square Skwezloc Locking Collar SF-35T

  • ERIKS:23988302
  • Manufacturer:662461030110
Image 1
Overview

This product features a powder-coated epoxy cast iron housing with a zone-hardened inner ring and ball bearings designed for dry and dusty environments. The design includes a felt labyrinth seal, superior lubrication retention, and extended bearing life.

Features
  • Sealmaster® exclusive lock pin enables direct lubrication and anti-rotation for longer bearing life
  • Land riding retainer design ensures improved grease circulation for better lubrication retention
  • Felt labyrinth seal offers protection in dry and dusty conditions, reducing maintenance
  • Zone-hardened inner ring enhances the bearing's load-bearing capacity and longevity
  • Powder-coated housing prevents rust and provides durability in harsh environments
Application & Usage
  • Compatible with environments where dust and dry conditions are present
  • Ideal for static misalignment applications
  • Used with flange block housing in industrial machinery
Save to list

€559.22/ pieceexcl. VAT

€676.66incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SF-T
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
5/8 INH
Shaft diameter
55.56 mm
Shaft diameter
2.3/16 in
Length
161.93 mm
Height
58.75 mm
Width
162.05 mm
Shaft height
20.57 mm
Outer Diameter
91.44 mm
Centre distance of mounting holes
130.18 mm
Bearing
Ball Bearing
Housing
Cast Iron Housing