SEALMASTER

SEALMASTER Flanged bearing unit square Skwezloc Locking Collar SF-34T

  • ERIKS:23988280
  • Manufacturer:662461030103
Image 1
Overview

This Sealmaster SF-34T unit comprises a powder-coated cast iron four-bolt flange housing and 52100 chrome steel ball bearing insert with Skwezloc concentric locking. It accommodates 2.125-inch shafts, supports static loads to 29363 N and dynamic loads to 43379 N, and operates up to 220°F with felt labyrinth sealing for dusty conditions.

Features
  • Set screw shaft locking system prevents shaft slippage under operational stresses
  • Lock pin and dimple system prevents rotation while enabling direct greasing simplifying field maintenance tasks
  • Land-riding retainer design facilitates 360-degree grease flow enhancing lubrication retention and reducing relubrication frequency
  • Felt labyrinth seal with flinger excludes dry dust contaminants preserving bearing life in harsh atmospheres
  • Skwezloc concentric locking achieves precise alignment reducing shaft wear and vibration in misaligned applications
Application & Usage
  • Compatible with blower shafts in industrial ventilation systems requiring static misalignment tolerance
  • Ideal for shaft supports in agricultural harvesters operating in dusty field conditions
  • Used with idler pulleys in bulk handling conveyors exposed to airborne particulates
Save to list

€587.28/ pieceexcl. VAT

€710.61incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SF-T
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
5/8 INH
Shaft diameter
53.98 mm
Shaft diameter
2.1/8 in
Length
161.93 mm
Height
58.75 mm
Width
162.05 mm
Shaft height
20.57 mm
Outer Diameter
69.16 mm
Centre distance of mounting holes
130.18 mm
Bearing
Bearing Steel Ball Bearing
Housing
Cast Iron Housing