SEALMASTER

SEALMASTER Flanged bearing unit square Skwezloc Locking Collar SF-32T

  • ERIKS:23988270
  • Manufacturer:662461030097
Image 1
Image 2
Image 1
Image 2
Overview

This flange block bearing assembly features a 2inch bore diameter and a four-bolt housing style for secure mounting. The unit incorporates a standard duty ball bearing insert with a black oxide finish and powder coated housing for durability. It offers ±2.0° static misalignment and supports dynamic loads up to 9752lb. The concentric shaft locking type ensures stable shaft retention and the standard radial clearance suits general industrial requirements.

Features
  • Concentric shaft locking type ensures secure shaft retention during operation
  • ±2.0° static misalignment capability compensates for minor shaft or mounting inaccuracies
  • Powder coated housing and black oxide finish enhance corrosion resistance in challenging environments
  • Standard duty ball bearing insert supports high dynamic loads for extended service life
  • Four-bolt flange block housing provides stable and reliable mounting in demanding conditions
Application & Usage
  • Compatible with agricultural machinery needing robust bearing support
  • Used with material handling equipment in abrasive or corrosive conditions
  • Ideal for mounting on conveyors requiring precise shaft alignment
Save to list

€741.05/ pieceexcl. VAT

€896.67incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SF-T
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
5/8 INH
Shaft diameter
50.8 mm
Shaft diameter
2 in
Length
161.93 mm
Centre distance of mounting holes
130.18 mm
Bearing
Ball Bearing