




€474.77/ pieceexcl. VAT
€574.47incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SF-T |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 9/16 INH |
Shaft diameter | 49.21 mm |
Shaft diameter | 1.15/16 in |
Length | 142.88 mm |
Height | 58.42 mm |
Width | 143 mm |
Shaft height | 14.22 mm |
Outer Diameter | 85.09 mm |
Centre distance of mounting holes | 111.13 mm |
Housing | Cast Iron Housing |