




€365.91/ pieceexcl. VAT
€442.75incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SF-T |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 1/2 INH |
Shaft diameter | 34.93 mm |
Shaft diameter | 1.3/8 in |
Length | 117.48 mm |
Height | 45.97 mm |
Width | 117.6 mm |
Outer Diameter | 65.02 mm |
Centre distance of mounting holes | 92.08 mm |
Bearing | Ball Bearing |
Housing | Flange Block |