SEALMASTER

SEALMASTER Flanged bearing unit square Skwezloc Locking Collar SF-20T

  • ERIKS:23988028
  • Manufacturer:662461030011
Image 1
Image 2
Image 1
Image 2
Overview

This mounted bearing unit features a durable powder-coated cast iron housing and extended inner ring bearings designed for improved alignment and operational stability in demanding environments.

Features
  • Integrated lock pin and dimple prevent rotation and simplify installation
  • Grease circulation retainer enhances lubrication efficiency and reduces maintenance
  • Felt labyrinth seal reduces contamination and extends bearing service life
  • Skwezloc concentric locking ensures precise shaft fit and reduced imbalance
  • Powder coated cast iron housing improves corrosion resistance in harsh environments
Application & Usage
  • Compatible with HVAC equipment operating in moderate load conditions
  • Ideal for packaging machines requiring precise shaft stability
  • Used with conveyor assemblies in dusty manufacturing setups
Save to list

€331.06/ pieceexcl. VAT

€400.58incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SF-T
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
1/2 INH
Shaft diameter
31.75 mm
Shaft diameter
1.1/4 in
Length
117.48 mm
Height
45.97 mm
Width
117.6 mm
Shaft height
14.22 mm
Centre distance of mounting holes
92.08 mm
Bearing
Extended Inner Ring Bearing
Housing
Powder Coated Epoxy Cast Iron Housing