




€546.93/ pieceexcl. VAT
€661.79incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SF-T |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Black Oxide Coated |
Bolt size | M14 |
Shaft diameter | 45 mm |
Length | 136.53 mm |
Height | 55.04 mm |
Width | 136.65 mm |
Shaft height | 14.22 mm |
Centre distance of mounting holes | 104.78 mm |