SEALMASTER

SEALMASTER Flanged bearing unit square Skwezloc Locking Collar SF-208TMC

  • ERIKS:23988000
  • Manufacturer:662461253854
Image 1
Overview

This four bolt flange block bearing features a concentric locking design, cast iron housing, and zone-hardened inner ring ensuring precise shaft fit, efficient lubrication, and consistent load performance.

Features
  • Land riding retainer ensures 360-degree grease distribution lowering maintenance downtime
  • Powder coated epoxy housing resists corrosion supporting diverse installation conditions
  • Single lip contact seal enhances grease retention improving operating reliability
  • Concentric locking collar maintains shaft precision reducing vibration and misalignment
  • Zone-hardened raceway increases wear resistance extending bearing service life
Application & Usage
  • Compatible with mechanical assemblies needing four bolt mounting alignment
  • Ideal for processing equipment with moderate speed and load requirements
  • Used with industrial drive systems requiring secure shaft mounting
Save to list

€470.71/ pieceexcl. VAT

€569.56incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SF-T
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated Epoxy
Bolt size
M12
Shaft diameter
40 mm
Length
130.2 mm
Height
51.21 mm
Width
130.3 mm
Shaft height
14.22 mm
Outer Diameter
52.58 mm
Centre distance of mounting holes
101.6 mm
Bearing
Ball Bearing
Housing
One Piece