




€434.21/ pieceexcl. VAT
€525.39incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SF-T |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 1/2 INH |
Shaft diameter | 35 mm |
Length | 117.48 mm |
Height | 127 mm |
Outer Diameter | 47.24 mm |
Centre distance of mounting holes | 92.08 mm |
Bearing | Ball Bearing |