

€286.13/ pieceexcl. VAT
€346.22incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SF-T |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 7/16 INH |
Shaft diameter | 30.16 mm |
Shaft diameter | 1.3/16 in |
Length | 107.95 mm |
Height | 39.7 mm |
Width | 107.95 mm |
Shaft height | 13.46 mm |
Centre distance of mounting holes | 82.55 mm |
Bearing | Ball Bearing |
Housing | Flange, Four Bolt |