SEALMASTER

SEALMASTER Flanged bearing unit square Skwezloc Locking Collar SF-18T

  • ERIKS:23987928
  • Manufacturer:662461029992
Image 1
Image 2
Image 1
Image 2
Overview

This Sealmaster SF-18T unit integrates a powder-coated cast iron four-bolt flange housing with a 52100 bearing steel insert featuring concentric locking. It supports static misalignment up to ±2.0° and operates within -20 to 220°F, with bolt spacing of 3.25 in and shaft diameter of 1.125 in.

Features
  • Lock pin and dimple configuration prevents insert rotation enabling consistent torque transmission.
  • Land riding retainer circulates grease fully around balls minimising friction and heat buildup during operation.
  • Felt labyrinth seal with flinger repels dry particulates preserving internal cleanliness over extended runs.
  • Skwezloc concentric locking maintains shaft alignment reducing oscillatory loads on connected components.
  • Powder-coated cast iron housing withstands corrosive agents prolonging service intervals in exposed installations.
Application & Usage
  • Compatible with rotary tables in assembly automation.
  • Ideal for idler supports in aggregate processing lines.
  • Used with belt conveyors handling bulk materials in warehousing.
Save to list

€291.87/ pieceexcl. VAT

€353.16incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SF-T
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
7/16 INH
Shaft diameter
1.1/8 in
Length
107.95 mm
Centre distance of mounting holes
82.55 mm