SEALMASTER

SEALMASTER Flanged bearing unit square Skwezloc Locking Collar MSF-27T

  • ERIKS:23984615
  • Manufacturer:662461032169
Image 1
Overview

This flange bearing unit features a four-bolt housing made from cast iron for robust mounting. It is equipped with a straight bore insert crafted from 52100 bearing steel and incorporates a PPS cage for durability in demanding environments. The assembly supports relubrication includes a lithium complex grease lubricant and is noise tested for optimal performance. With a dynamic load rating of 35102.1N and a maximum speed of 3550rpm it is engineered for reliable operation in industrial settings.

Features
  • Noise tested construction minimises vibration improving equipment reliability and user comfort
  • Relubrication capability allows maintenance without disassembly extending operational uptime
  • PPS cage material withstands demanding environments reducing risk of premature failure
  • Straight bore with 52100 bearing steel insert provides high wear resistance for longer service life
  • Cast iron flange housing ensures stable and durable mounting in heavy-duty applications
Application & Usage
  • Compatible with agricultural machinery operating at elevated speeds and loads
  • Ideal for air handling equipment where noise reduction and durability are essential
  • Used with industrial conveyors requiring robust mounting and high load support
Save to list

€509.88/ pieceexcl. VAT

€616.95incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MSF-T
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
9/16 INH
Shaft diameter
1.11/16 in
Length
142.88 mm
Outer Diameter
62.71 mm
Centre distance of mounting holes
111.13 mm
Housing
Flange Block