SEALMASTER

SEALMASTER Flanged bearing unit square Skwezloc Locking Collar ESF-24T AMD

  • ERIKS:11910081
  • Manufacturer:662461336274
Image 1
Image 2
Image 1
Image 2
Overview

This bearing unit features a 1.5 in bore diameter and is constructed from 52100 bearing steel. It incorporates a high temperature labyrinth seal and can handle dynamic loads up to 7340 lb. The cage is made from PPS supporting zone-hardened inner raceways for increased reliability. The unit operates at temperatures up to 400 °F and allows for relubrication making it suitable for demanding industrial environments.

Features
  • Static misalignment capability of ±2.0° accommodates minor installation inaccuracies
  • Ability to relubricate reduces maintenance intervals and minimises downtime in service
  • PPS cage material withstands operational heat and chemical exposure for enhanced durability
  • Zone-hardened inner race increases wear resistance in high-load conditions
  • High temperature labyrinth seal prevents ingress of contaminants for extended bearing life
Application & Usage
  • Compatible with automated equipment operating in continuous duty environments
  • Ideal for processing machinery exposed to elevated temperatures and contaminants
  • Used with industrial conveyor systems requiring reliable high load support
Save to list

€1,086.58/ pieceexcl. VAT

€1,314.76incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
ESF-T
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Skwezloc Locking Collar
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
38.1 mm
Shaft diameter
1.1/2 in
Height
52.83 mm
Width
130.3 mm
Outer Diameter
52.58 mm
Bearing
Ball Bearing