




€702.55/ pieceexcl. VAT
€850.09incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | CRFS-PN-T |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Skwezloc Locking Collar |
Housing material | Stainless steel |
Bearing material | Corrosion resistant steel |
Shaft diameter | 35 mm |
Length | 117.5 mm |
Height | 45.97 mm |
Width | 117.6 mm |
Outer Diameter | 47.24 mm |
Centre distance of mounting holes | 92.1 mm |
Bearing | Ball Bearing |