

€1,708.00/ pieceexcl. VAT
€2,066.68incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | USBFE 5000 |
Housing style | Square |
Bearing type | Spherical roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Black Oxide Coated |
Bolt size | 3/4 INH |
Shaft diameter | 2.15/16 in |
Length | 193.68 mm |
Height | 163.58 mm |
Shaft height | 82.55 mm |
Outer Diameter | 114.81 mm |
Centre distance of mounting holes | 152.4 mm |
Bearing | Spherical Roller Bearing |
Housing | Pillow Block |