




€1,064.05/ pieceexcl. VAT
€1,287.50incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | USBF 5000 |
Housing style | Square |
Bearing type | Spherical roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 1/2 INH |
Shaft diameter | 2 in |
Length | 131.76 mm |
Height | 73.91 mm |
Width | 131.83 mm |
Outer Diameter | 76.2 mm |
Centre distance of mounting holes | 103.19 mm |
Bearing | Spherical Roller Bearing |
Housing | Solid |