SEALMASTER

SEALMASTER Flanged bearing unit square Setscrew Locking SF-47

  • ERIKS:23988366
  • Manufacturer:662461003701
Image 1
Image 2
Image 1
Image 2
Overview

This Sealmaster SF-47 mounted four-bolt flange ball bearing unit incorporates a powder-coated cast iron housing and 52100 bearing steel insert with zone-hardened inner ring and setscrew locking, accommodating static loads to 49927 N, dynamic loads to 66007 N, and speeds up to 2450 rpm in fixed-position applications with ±2° static misalignment capability.

Features
  • Lock pin and dimple configuration blocks rotation while permitting targeted relubrication access
  • Land riding retainer enables full 360° grease flow for optimal lubrication distribution and retention
  • Felt labyrinth seal plus flinger excludes dust and dry particles to extend service intervals
  • Zone hardened inner ring with 120° setscrew spacing secures shaft attachment and reduces vibration-induced wear
  • Powder coated epoxy cast iron housing resists corrosion and endures exposure to industrial contaminants
Application & Usage
  • Compatible with fan assemblies operating at moderate rotational speeds
  • Ideal for pump shafts demanding reliable fixed alignment under load
  • Used with conveyor systems handling bulk materials in arid conditions
Save to list

€1,132.20/ pieceexcl. VAT

€1,369.96incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
3/4 INH
Shaft diameter
74.61 mm
Shaft diameter
2.15/16 in
Length
196.85 mm
Height
80.98 mm
Width
196.85 mm
Shaft height
25.4 mm
Outer Diameter
92.56 mm
Centre distance of mounting holes
152.4 mm
Bearing
Ball Bearing
Housing
Flange, Four Bolt