SEALMASTER

SEALMASTER Flanged bearing unit square Setscrew Locking SF-36

  • ERIKS:23440846
  • Manufacturer:662461003633
Image 1
Image 2
Image 1
Image 2
Overview

This mounted bearing unit has a powder-coated cast iron housing with an extended inner ring and setscrew locking design, providing reliable shaft retention and operational rigidity for demanding industrial use.

Features
  • Cast iron housing offers durability and corrosion resistance in harsh conditions
  • Direct lubrication system ensures uniform grease distribution and reduced friction
  • Felt labyrinth seal protects from dust ingress and extends service life
  • Setscrew locking with diamond facets enhances grip and prevents slippage
  • Zone hardened inner ring resists wear and improves mechanical strength
Application & Usage
  • Compatible with motor-driven equipment in dusty environments
  • Ideal for fans and blowers in manufacturing lines
  • Used with heavy conveyors in bulk material handling
Save to list

€722.64/ pieceexcl. VAT

€874.39incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
5/8 INH
Shaft diameter
57.15 mm
Shaft diameter
2.1/4 in
Length
174.63 mm
Height
68.28 mm
Width
174.75 mm
Shaft height
20.57 mm
Centre distance of mounting holes
142.88 mm
Bearing
Extended Inner Ring Bearing
Housing
Powder Coated Epoxy Cast Iron Housing