SEALMASTER

SEALMASTER Flanged bearing unit square Setscrew Locking SF-34

  • ERIKS:23440844
  • Manufacturer:662461003619
Image 1
Image 2
Image 1
Image 2
Overview

This flange block bearing unit features a straight bore and 52100 bearing steel insert. It is designed for static misalignment up to ±2.0°. The set screw locking mechanism secures the shaft efficiently. The unit allows relubrication and is supplied pre-lubricated with lithium complex NLGI 2 grease.

Features
  • Pre-lubricated with lithium complex NLGI 2 grease for reduced initial maintenance requirements
  • 52100 bearing steel insert provides wear resistance and prolongs operational reliability
  • Relubrication provision extends service life and reduces maintenance-related downtime
  • Set screw shaft locking ensures secure and reliable shaft retention in demanding applications
  • Static misalignment capability up to ±2.0° accommodates minor shaft deflections and mounting errors
Application & Usage
  • Compatible with equipment operating in environments demanding frequent relubrication
  • Used with industrial machinery needing flange mounting and secure shaft retention
  • Ideal for conveyor systems requiring fixed shaft support and misalignment tolerance
Save to list

€560.15/ pieceexcl. VAT

€677.78incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
53.98 mm
Shaft diameter
2.1/8 in
Length
161.93 mm
Height
58.75 mm
Width
162.05 mm
Outer Diameter
69.16 mm
Centre distance of mounting holes
130.18 mm