SEALMASTER

SEALMASTER Flanged bearing unit square Setscrew Locking SF-26

  • ERIKS:23440838
  • Manufacturer:662461003534
Image 1
Image 2
Image 1
Image 2
Overview

This unit is a standard duty flange block bearing designed for industrial applications requiring a robust mounting solution. The bearing features a straight bore and a felt labyrinth seal for enhanced protection against contaminants. Manufactured with a high-strength 52100 bearing steel insert and black oxide finish it provides durability under demanding conditions. The land riding retainer cage supports smooth operation at speeds up to 3800 rpm.

Features
  • Ability to relubricate ensures consistent performance and reduces maintenance frequency
  • Black oxide finish on bearing insert improves corrosion resistance in harsh environments
  • 52100 bearing steel insert offers high wear resistance supporting extended service life
  • Flange block housing style enables secure mounting in confined or restricted spaces
  • Felt labyrinth seal minimises ingress of dust and debris for reliable operation
Application & Usage
  • Compatible with machinery in agricultural or mining operations subject to heavy loads
  • Ideal for mounting on industrial processing equipment requiring stable shaft support
  • Used with conveyor assemblies in material handling systems
Save to list

€408.29/ pieceexcl. VAT

€494.03incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
41.28 mm
Shaft diameter
1.5/8 in
Length
136.53 mm
Height
51.99 mm
Width
136.65 mm
Outer Diameter
58.6 mm
Centre distance of mounting holes
104.78 mm