SEALMASTER

SEALMASTER Flanged bearing unit square Setscrew Locking SF-18

  • ERIKS:23987922
  • Manufacturer:662461003442
Image 1
Image 2
Image 1
Image 2
Overview

This Sealmaster SF-18 unit integrates a powder-coated cast iron four-bolt flange housing with a zone-hardened 52100 steel ball bearing insert secured by setscrew locking. It fits 1.125-inch shafts, handles static misalignment up to ±2°, and supports loads to 11418 N static and 19487 N dynamic across -20 to 220 °F operations.

Features
  • Lock pin and dimple mechanism counters rotational slippage enhancing reliability in vibratory conditions
  • Land riding retainer facilitates 360° grease flow optimising lubrication distribution for prolonged bearing life
  • Felt labyrinth seal plus flinger barrier excludes dry dust ingress minimising contamination-related downtime
  • Zone hardened inner ring with 120° setscrew spacing ensures shaft retention stability during operational fluctuations
  • Powder coated epoxy housing withstands corrosive atmospheres extending unit durability in exposed installations
Application & Usage
  • Compatible with fan assemblies in ventilation units
  • Ideal for pump shafts in fluid processing equipment
  • Used with conveyor rollers in material handling systems
Save to list

€284.45/ pieceexcl. VAT

€344.18incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated Epoxy
Bolt size
7/16 INH
Shaft diameter
28.58 mm
Shaft diameter
1.1/8 in
Length
107.95 mm
Height
39.7 mm
Width
107.95 mm
Shaft height
13.46 mm
Outer Diameter
40.49 mm
Centre distance of mounting holes
82.55 mm
Bearing
Bearing Steel Ball Bearing
Housing
Cast Iron Housing