SEALMASTER

SEALMASTER Flanged bearing unit square Setscrew Locking SF-14C

  • ERIKS:23987861
  • Manufacturer:662461021903
Image 1
Overview

This flange block features a standard duty ball bearing insert with black oxide finish designed for fixed positioning. Suitable for static misalignment applications it operates in temperatures from -20 to 220°F. The four-bolt housing provides secure mounting and stability for demanding industrial settings.

Features
  • Wide operating temperature range allows installation in diverse industrial surroundings
  • Four-bolt flange housing provides strong and stable mounting for secure positioning
  • Black oxide bearing insert finish enhances corrosion resistance for longer service life
  • Standard duty rating supports reliable service in moderate to heavy-duty environments
  • Ball bearing design ensures smooth rotational performance under varying operational loads
Application & Usage
  • Compatible with machinery in food processing or packaging operations
  • Ideal for material handling equipment in manufacturing facilities
  • Used with conveyor systems requiring precise shaft support
Save to list

€264.11/ pieceexcl. VAT

€319.57incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SF
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
7/16 INH
Shaft diameter
7/8 in
Length
95.25 mm
Height
36.53 mm
Width
95.25 mm
Centre distance of mounting holes
69.85 mm
Bearing
Ball Bearing