

€429.38/ pieceexcl. VAT
€519.55incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SF CR |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Corrosion resistant steel |
Bolt size | 3/8 INH |
Shaft diameter | 19.05 mm |
Shaft diameter | 3/4 in |
Length | 85.7 mm |
Centre distance of mounting holes | 63.5 mm |
Bearing | Insert Bearing |
Housing | Flange Block |