




€1,899.57/ pieceexcl. VAT
€2,298.48incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | RFBA |
Housing style | Square |
Bearing type | Tapered roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 0.63 INH |
Shaft diameter | 2.7/16 in |
Length | 174.63 mm |
Height | 106.38 mm |
Centre distance of mounting holes | 136.53 mm |