




€3,427.82/ pieceexcl. VAT
€4,147.66incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 1 INH |
Shaft diameter | 101.6 mm |
Shaft diameter | 4 in |
Length | 268.29 mm |
Outer Diameter | 131.37 mm |
Centre distance of mounting holes | 211.14 mm |