




€2,113.21/ pieceexcl. VAT
€2,556.98incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Shaft diameter | 80.96 mm |
Shaft diameter | 3.3/16 in |
Length | 214.31 mm |
Height | 89.69 mm |
Width | 214.38 mm |
Centre distance of mounting holes | 171.45 mm |
Bearing | Ball Bearing |