




€1,129.22/ pieceexcl. VAT
€1,366.36incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MSF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 3/4 INH |
Shaft diameter | 68.26 mm |
Shaft diameter | 2.11/16 in |
Length | 196.85 mm |
Height | 80.98 mm |
Width | 196.85 mm |
Shaft height | 25.4 mm |
Outer Diameter | 92.56 mm |
Centre distance of mounting holes | 152.4 mm |
Bearing | Ball Bearing |
Housing | Flange Block |